Shop All Band Clamps
Band-It
Jr. Smooth I.D. Clamp, PK100
Mfr # JS2019
Zoro # G0671301
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Features Lip Lock Design, Unique Buckle Nest
- Buckle Material Stainless Steel
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2019
- Zoro # G0671301
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/8 in |
Clamping Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 13/16 in |
For Maximum Outside Diameter | 9/16 in |
Details
Item | JS Style Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Features | Lip Lock Design, Unique Buckle Nest |
Buckle Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Compatible Install Tool | C00169, C00269, IT5000, J00169, J05069, S35099, S75099 |
Buckle Material Grade | 201 |
Maximum Operating Temperature | 360 Degrees F |
Closure Material | 201 Stainless Steel |
Clamp Type | Band Clamp |
Band Clamp Type | Lip-Lock |
Banding Material | 201 Stainless Steel |
Band Wrapping | Double Wrapped |
Band Thickness | 0.025 in |
Band Material Grade | 201 |
Reusable Clamp | No |
Series | Junior |
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- CLIMAX METAL PRODUCTS 2CC-100-100 Two-Piece Clamping Coupling Recessed Screw (2CC-100-100)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2039)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2169)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4139)
- DIXON Preformed Band Clamp, K SS, 2-1/2" (KS10)
- Band-It Band Clamps