Shop All Band Clamps
Band-It
Jr. Smooth I.D. Clamp, 201Ss, PK100
Mfr # JS2419
Zoro # G0671240
original price:
$155.18
4% off
new price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Features Lip Lock Design, Unique Buckle Nest
- Maximum Operating Temperature 360 Degrees F
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2419
- Zoro # G0671240
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamping Diameter | 9/16 in - 1 in |
For Maximum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 1 3/8 in |
Band Width | 1/4 in |
For Minimum Outside Diameter | 9/16 in |
Details
Item | JS Style Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Features | Lip Lock Design, Unique Buckle Nest |
Maximum Operating Temperature | 360 Degrees F |
Clamp Type | Band Clamp |
Band Material Grade | 201 |
Band Clamp Type | Lip-Lock |
Banding Material | 201 Stainless Steel |
Reusable Clamp | No |
Band Thickness | 0.02 in |
Series | Junior |
Buckle Material Grade | 201 |
Buckle Material | Stainless Steel |
Closure Material | 201 Stainless Steel |
Compatible Install Tool | C00169, C00269, IT2000, J00169, S35099, S75099 |
Resistance Properties | Corrosion Resistant |
Band Wrapping | Double Wrapped |
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (5K49MN6080)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- LEESON ELECTRIC Leeson M1135043.00, 1/4 HP, 83 RPM, 90VDC, TENV, 13, 30:1 Ratio, 125 In-Lbs (M1135043.00)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS309)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2169)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- Band-It Hose Fittings