Shop All Band Clamps
Band-It
Hose Clamp, SS, Min.Dia. 1 In., PK24
Mfr # GRS211
Zoro # G1404173
product price: $129.99
/pk 24, $5.42/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 3 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS211
- Zoro # G1404173
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 3 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 3 in |
Clamping Diameter | 1 1/8 in - 2 7/8 in |
For Minimum Outside Diameter | 1 1/8 in |
For Maximum Outside Diameter | 2 7/8 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 1 in |
Clamp Maximum Inside Diameter | 3 in |
Description
Hose Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 7/8 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache JS3059 1-1/2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029024)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20637 (04Z-04L)
- ENERPAC 5/32 Tubing Grn 4.5In (DC8124268)
- SPEEDAIRE Air Cylinder, 80 mm Bore, 100 mm Stroke, ISO Double Acting (5VMC3)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- BAND-IT Scruseal (M21099)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Hose Clamps, PK10 (GRM211)
- Band-It Hose Fittings