Shop All Band Clamps
Band-It
Hose Clamp, SS, Min.Dia. 1 In., PK24
Mfr # GRS208
Zoro # G2812966
product price: $89.29
/pk 24, $3.72/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 2 1/4 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS208
- Zoro # G2812966
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 1/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 2 1/4 in |
For Minimum Outside Diameter | 1 1/8 in |
Clamping Diameter | 1 1/8 in - 2 1/8 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 2 1/8 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Clamp Minimum Inside Diameter | 1 in |
Description
Hose Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/8 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- FAG BEARINGS FAG 6303 2RS C3, Deep Groove BBear, Single Row 90Mm (6303 2RS C3)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS209)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- Band-It Band Clamps