Shop All Band Clamps
Band-It
Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP189
Zoro # G1474487
original price:
$25.95
10% off
new price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 4 1/2 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP189
- Zoro # G1474487
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 1/2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 4 1/2 in |
For Minimum Outside Diameter | 1 in |
Band Length | 5 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 4 1/4 in |
Clamping Diameter | 1 in - 4 1/4 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Hose Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- MILTON Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (2760-50D)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 3/4 Width (133793)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2349)
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- Band-It Hose Fittings