Shop All Band Clamps
Band-It
Hose Clamp, Galv. CS, Min.Dia.1", PK24
Mfr # GRS311
Zoro # G2986085
product price: $62.79
/pk 24, $2.62/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 3 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS311
- Zoro # G2986085
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 3 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 3 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 1 in |
For Maximum Outside Diameter | 2 7/8 in |
For Minimum Outside Diameter | 1 1/8 in |
Clamp Maximum Inside Diameter | 3 in |
Clamping Diameter | 1 1/8 in - 2 7/8 in |
Description
Hose Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 7/8 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- DIXON Band Clamp Preformed, F 3" ID (F12)
- Band-It Band Clamps