Shop All Band Clamps
Band-It
Hose Clamp, Galv. CS, Min.Dia.1", PK24
Mfr # GRS308
Zoro # G2187132
original price:
$52.01
10% off
new price: $46.49
/pk 24, $1.94/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 2 1/4 in
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS308
- Zoro # G2187132
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 1/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 2 1/4 in |
Clamp Minimum Inside Diameter | 1 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Clamping Diameter | 1 1/8 in - 2 1/8 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 2 1/8 in |
For Minimum Outside Diameter | 1 1/8 in |
Description
Hose Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/8 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- PEER Insert Bearing With Set Screw Locking (UC206-20)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- INGERSOLL-RAND Tool Retainer (AVC10-183A)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP311)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2179)
- Band-It Band Clamps