Shop All Band Clamps
Band-It
Hose Clamp, Galv. CS, Min.Dia.1", PK16
Mfr # GRS314
Zoro # G0654342
product price: $35.99
/pk 16, $2.25/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 4 1/2 in
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS314
- Zoro # G0654342
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 1/2 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 4 1/2 in |
Clamp Minimum Inside Diameter | 1 in |
For Maximum Outside Diameter | 4 1/4 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
For Minimum Outside Diameter | 1 1/8 in |
Clamping Diameter | 1 1/8 in - 4 1/4 in |
Band Width | 3/4 in |
Description
Hose Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 1 1/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- NATIONAL Small Bore Metric Seals, 40X62X7-R2LS32-S (40X62X7-R2LS32-S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3309)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS215)
- Band-It Hose Fittings