Shop All Band Clamps
Band-It
Clips 316Ss 1/2, PK100
Mfr # AE4549
Zoro # G1177876
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Corrosion Resistant
- For Environment Marine
- Clip Material 316 Stainless Steel
- Material Grade 316
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # AE4549
- Zoro # G1177876
- Country of Origin United Kingdom
- Category Band Clamps
Details
Item | Clips 316Ss 1/2,PK100 |
Resistance Properties | Corrosion Resistant |
For Environment | Marine |
Clip Material | 316 Stainless Steel |
Material Grade | 316 |
Material | Stainless Steel |
Description
Clips 316Ss 1/2,PK100, Material Stainless Steel, Material Grade 316, For Environment Marine, Resistance Properties Corrosion Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Thread Die, NPT, HSS, RH, 2 in, Set (22XP93)
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1003-1212)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-31)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- BAND-IT 4 Inchx5-8 Inch 201Ss Center Punch Clamp (080-CP16S9)
- BAND-IT Hose Clamps, PK10 (GRM211)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- Band-It Band Clamps