Shop All Steel Strapping Seals
Band-It
Clip, 3/4 In., PK50
Mfr # GRC156
Zoro # G0568671
original price:
$49.75
9% off
new price: $44.79
/pk 50, $0.90/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Material 200/300 Stainless Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding
- Strapping Seal Type Stainless Steel Strapping Clip
- Strapping Buckle Type Light Duty Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC156
- Zoro # G0568671
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Fits Strap Width | 3/4 in |
Details
Item | Banding Clip |
Material | 200/300 Stainless Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding |
Strapping Seal Type | Stainless Steel Strapping Clip |
Strapping Buckle Type | Light Duty Buckles |
Standards | IATF 16952, ISO 14001, ISO 9001 |
Seal Surface Type | Flat |
Seal Application | Light Duty |
Seal Finish | Annealed |
Compatible Strapping | Steel Strapping |
Quantity | 50 |
Description
Banding Clip, Strapping Seal Type Stainless Steel Strapping Clip, Seal Application Light Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Light Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- REDIFORM Credit Memo Book, Carbonless Triplicate (7L787)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC453)
- BAND-IT Strapping Buckle, 1/2 In., Banding, PK50 (GRC354)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC454)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25499)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 1/2" Strap Width, Silver, Pack of 1000 (HSS-4A)
- Band-It Strapping