Shop All Band Clamps
Band-It
Clip, 200/300Ss, 3/4, PK100
Mfr # L15699
Zoro # G0671338
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 200/300
- Material Stainless Steel
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # L15699
- Zoro # G0671338
- Country of Origin United States
- Category Band Clamps
Details
Item | Clip, 200/300Ss, 3/4,PK100 |
Material Grade | 200/300 |
Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Description
Clip, 200/300Ss, 3/4,PK100, Material Stainless Steel, Material Grade 200/300, Resistance Properties Corrosion Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- FERNCO Downspout Adptr 3X2X3 (PDSC-33)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2179)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- Band-It Band Clamps