Shop All Center Punches
Band-It
Center Punch Tool, 4 in L Handle
Mfr # CP4000-D
Zoro # G003548827
product price: $3,017.99
/ea
Free Shipping & Returns
$3,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Joint Type Tension Weld
- Fits Strap Tensile .025
- Tool Strength Heavy Duty
- Tool Weight 8.34 lb
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # CP4000-D
- Zoro # G003548827
- UPC # 662682006123
- Country of Origin United States
- Category Center Punches
Dimensions
Overall Height | 12 in |
Max. Strapping Width | 5/8 in |
Overall Length | 17 1/2 in |
Overall Width | 3 in |
Handle Length | 4 in |
Fits Strap Width | 5/8 in |
Min. Strapping Width | 5/8 in |
Details
Item | Center Punch Tool |
Tool Joint Type | Tension Weld |
Fits Strap Tensile | .025 |
Tool Strength | Heavy Duty |
Tool Weight | 8.34 lb |
Tool Tension Capacity | 2,100 lb |
Tool Style | Tension Screw |
Tensioner Type | Battery |
Tool Type | Tensioner |
Seal Surface Type | Flat |
Tool Power Source | Battery |
Tool Action | Front Action |
Battery Voltage | 18 V |
Description
Center Punch Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .025, Tool Joint Type Tension Weld, Handle Length 4 in, Tool Weight 8.34 lb, Tool Tension Capacity 2,100 lb, Tool Style Tension Screw, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 12 in, Tensioner Type Battery, Battery Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY TOOLS Bucket Scoop (BT-JN316-01)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- STURTEVANT RICHMONT Screwdriver, Limiting Torque, 6.3" (810064)
- MALCO Malco HP18KR Punch by Malco (HP18KR)
- UNIWELD Multi Swage Punch, 6 IN 1 (70006)
- GENERAL TOOLS REPLACEMENT POINT FOR #78 (GN78P)
- BLAIR EQUIPMENT CO CENTER PUNCH (BL11299)
- GREENLEE PUNCH UNIT-RD 1.000 BB 730BB (730BB-1)
- MAYHEW 3/8 3/16PT CENTER PUNCH (41602)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- Band-It Center Punches