Shop All Cordless Tool Accessories
Band-It
Carrying Case for CP4000-D
Mfr # C26991
Zoro # G003548841
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CP4000-D Center Punch Cordless Tool
- Accessory Type Hard Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # C26991
- Zoro # G003548841
- UPC # 662682006147
- Country of Origin United States
- Category Cordless Tool Accessories
Details
For Use With | CP4000-D Center Punch Cordless Tool |
Item | Carrying Case for CP4000-D |
Accessory Type | Hard Carrying Case |
Description
Item Carrying Case for CP4000-D, For Use With CP4000-D Center Punch Cordless Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Puller Tack Claw 5In (JLO-0323L)
- DRILL AMERICA 3/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/8)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- GREENWORKS PRO 80.0V Li-Ion Battery, 2.0Ah Capacity (GBA80200)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- ILC Replacement For MILWAUKEE, 273520 (2735-20)
- MILWAUKEE TOOL M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
- ILC Replacement for Dewalt XR Li-ion 18V Battery (XR LI-ION 18V)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- Band-It Cordless Tools