Shop All Steel Strapping
Band-It
Carbon Steel Band, 30 mil, 50 ft. L
Mfr # GRC306
Zoro # G1096891
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.030"
- Length 50 ft.
- Breaking Strength 1690 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC306
- Zoro # G1096891
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Length | 50 ft |
Strapping Width | 3/4 in |
Details
Item | Carbon Steel Band |
Thickness | 0.030" |
Breaking Strength | 1690 lb. |
Includes | Plastic Tote |
Dispenser Box Type | Corrugated Box |
Standards | IATF 16966, ISO 14001, ISO 9001 |
Carbon Level | Low Carbon |
Strapping Wind | Ribbon |
Strapping Thickness | 0.03 in |
Mil Thickness | 30 |
AAR Approved | No |
Break Strength | 1,690 lb |
Material | Galvanized Carbon Steel |
Rolls per Case | 1 Roll |
Strapping Application | Galvanized Carbon Steel |
Color | Metallic |
Heat Treated | No |
Description
Carbon Steel Band, Strapping Application Galvanized Carbon Steel, Strapping Width 3/4 in, Strapping Thickness 0.03 in, Break Strength 1,690 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDE QuickFit Landscape Spreadsheet Round Ring View Binder, 3 Rings, 1.5" Capacity, 14 x 8.5, Black (95021L)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- BAND-IT Bandit Band, Red Tote100 (C206R9)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- BAND-IT Band, 304 Ss, 3/4 X 0.020 X 200 Ft (C91699)
- BAND-IT Giant Band, 201Ss 1X0.044 RL/100Ft (G43199)
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft (C41599)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- Band-It Strapping