Shop All Hose Clamps
Band-It
Cable Tie, SS, 3/8 In, 11.5"L, PK50
Mfr # GRS622
Zoro # G4495495
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 11.5 in
- Width (In.) 3/8 in
- Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRS622
- Zoro # G4495495
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 11.5 in |
Width (In.) | 3/8 in |
For Maximum Outside Diameter | 2 in |
Band Width | 3/8 in |
Band Length | 11.5 in |
Clamping Diameter | 2 in |
Details
Clamp Type | Band Clamp |
Material | 304 Stainless Steel |
Type | Band Clamp |
Item | Cable Tie |
Thickness (In.) | 0.02 in |
Tensile Strength (PSI) | 350 psi |
Banding Material | 304 Stainless Steel |
Band Material Grade | 304 |
Band Material | Stainless Steel |
Closure Material | 304 Stainless Steel |
Resistance Properties | Mild Atmosphere, Fresh Water, UV Resistant |
Band Clamp Type | Cable Tie |
Reusable Clamp | No |
Buckle Material | Stainless Steel |
Band Thickness | 0.02 in |
Band Wrapping | Single Wrapped |
Tensile Strength | 350 lbf |
Buckle Material Grade | 304 |
Description
Cable Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 3/8 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 in, Resistance Properties Mild Atmosphere, Fresh Water, UV Resistant, Reusable Clamp No, Tensile Strength 350 lbf, Clamp Type Band Clamp, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-031-SS Two-Piece Clamping Collar (G2SC-031-SS)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- ZORO SELECT Worm Gear Hose Clamp, 2 to 12 1/4 in, 201 Stainless Steel, 188 SAE Number, 10 Pack (56188)
- Band-It Hose Fittings