Shop All Steel Strapping Seals
Band-It
Bracket, 1/2 In., PK25
Mfr # GRD310
Zoro # G3321394
product price: $126.99
/pk 25, $5.08/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Material 200/300 Stainless Steel
- Includes Stainless Steel Bolt, Fiber Washer, 1/2" Slot
- Application 1/2" Bands and 1/2" Buckles
- Seal Finish Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRD310
- Zoro # G3321394
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Banding Bracket |
Material | 200/300 Stainless Steel |
Includes | Stainless Steel Bolt, Fiber Washer, 1/2" Slot |
Application | 1/2" Bands and 1/2" Buckles |
Seal Finish | Annealed |
Seal Application | Light Duty |
Quantity | 25 |
Standards | IATF 16972, ISO 14001, ISO 9001 |
Strapping Seal Type | Stainless Steel Banding Brackets |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Description
Banding Bracket, Strapping Seal Type Stainless Steel Banding Brackets, Seal Application Light Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 25, Seal Finish Annealed, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- NATURE SAVER Plastic Clipboard, Blue (NAT01542)
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- BAND-IT Buckle, Gcs, 3/4, PK100 (C35699)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC453)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- Band-It Steel Strapping Seals