Shop All Steel Strapping Seals
Band-It
Bolt Band Retainer, 3/4 In., PK10
Mfr # GRD500
Zoro # G2860365
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
- Material Aluminum/Galvanized Carbon Steel
- Includes Bolt, Nut
- Length 6"
- Application Mfr. No. GRC204, GRC204-P100, GRC204-P200, GRC204-P300, GRC204-P400, GRC204-P500, GRC204-P900, GRC206, GRC206-P900, GRC304, GRC306, GRC404, GRC406, GRC904, GRC906, GRC205, GRC905, GRC405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRD500
- Zoro # G2860365
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 6" |
Fits Strap Width | 3/4 in |
Details
Item | Bolt Band Retainer |
Material | Aluminum/Galvanized Carbon Steel |
Includes | Bolt, Nut |
Application | Mfr. No. GRC204, GRC204-P100, GRC204-P200, GRC204-P300, GRC204-P400, GRC204-P500, GRC204-P900, GRC206, GRC206-P900, GRC304, GRC306, GRC404, GRC406, GRC904, GRC906, GRC205, GRC905, GRC405 |
Strapping Seal Type | Bolt Band Retainer |
Standards | IATF 16974, ISO 14001, ISO 9001 |
Seal Finish | Annealed |
Quantity | 10 |
Compatible Strapping | Steel Strapping |
Seal Application | Standard Duty |
Seal Surface Type | Flat |
Strapping Buckle Type | Standard Duty Buckles |
Description
Bolt Band Retainer, Strapping Seal Type Bolt Band Retainer, Seal Application Standard Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 10, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- BOSTITCH Staples, 3/8 In. Leg, PK5000 (BOSSTCR211538)
- SHARPIE Sharpie® Permanent Fine Point Marker Set, PK16 (SAN30078)
- BSC PREFERRED 3 x 3 x 43'' White Square Mailing Tubes, 25PK (S-1580)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- BAND-IT Giant Buckles, 201Ss 3/4, PK25 (G44099)
- BAND-IT Bracket, 3/4 In., PK25 (GRD001)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- Band-It Strapping