Shop All Hose Crimpers
Band-It
Band Tool, Used With 6YPY7, 6YPY9
Mfr # J02069
Zoro # G2224205
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/16 in to 3/8 in Band Widths
- Length (In.) 9 7/10 in
- Width (In.) 3 in
- Height (In.) 1 3/4 in
- For Use With GRC203, GRC403
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # J02069
- Zoro # G2224205
- Country of Origin Taiwan, Province of China
- Category Hose Crimpers
Dimensions
Length (In.) | 9 7/10 in |
Width (In.) | 3 in |
Height (In.) | 1 3/4 in |
Minimum Strapping Width | 0.1875 in |
Tool Height | 1 3/4 in |
Min. Strapping Width | 0.1875 in |
Tool Width | 3 in |
Tool Length | 9 7/10 in |
Max. Strapping Width | 0.375 in |
Maximum Strapping Width | 0.375 in |
Details
Item | Banding Tool |
Capacity | 3/16 in to 3/8 in Band Widths |
For Use With | GRC203, GRC403 |
Characteristics | Applies Band, Locks and Cuts Tail |
Power Source | Manual |
Fit Strap Tensile | 0.025 in |
Tool Type | Tensioner |
Compatible Band Material | Stainless Steel |
Features | Applies Band, Locks and Cuts Tail |
Minimum Band Thickness | 0.015 in |
Head Rotation | 0 Degrees |
Description
The BAND-IT GRJ002 Band Tool is a must-have for anyone who uses hydraulic hose clamps. This banding tool has an extremely wide range of application, from 3/16 in to 3/8 in. The tool applies the band, locks it and cuts off the tail. It has a 9 7/10 in length and 1 3/4 in height and width respectively. This package contains one banding tool that can be used with 6YPY7 and 6YPY9 hydraulic hose clamps. The BAND-IT GRJ002 Band Tool will make your work easier by helping you complete your tasks quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- KO-KEN ScrewDriver Slotted 6mm 210mm Blade Through type (166S-6)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C07569)
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 (C08569)
- BAND-IT Kit Cutter Blade Back (J93099)
- BAND-IT Hose Crimper Adapter Kit (S03289)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- Band-It Hose Crimpers