Shop All Band Clamps
Band-It
Band Ties, 5/16"W, Cable Tie, 4"OD, PK100
Mfr # KE1348
Zoro # G108232539
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Tensile Strength 350 lbf
- Features Fully Coated with Black, Halogen Free Epoxy, Buckle, Self Locking Design Allows Fast Installation
- Standards CE Certified, DNV Approved, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # KE1348
- Zoro # G108232539
- UPC # 662682004457
- Country of Origin United Kingdom
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 4 in |
Band Length | 14.2 in |
Band Width | 5/16 in |
Clamping Diameter | 4 in |
Clamp Maximum Inside Diameter | 4 in |
Description
Band Ties, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.01 in, Band Width 5/16 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 in, Resistance Properties Corrosion Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 350 lbf, Clamp Maximum Inside Diameter 4 in, Clamp Type Band Clamp, For Use On Cable Management, Hose Sleeve Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 3/8" x 3/8" Push On Barb, 25PCS (IP3838PS-B25-P)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 200 Inch Long x 4 Ribs - 4/5V2000 (4R5V2000)
- SPEEDAIRE Guide Roller Set (GGS_53456)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- BAND-IT Band Clamp, SS, Min.Dia. 3In., PK6 (GRU2120)
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- Band-It Band Clamps