Shop All Cable Ties
Band-It
Band Ties, 3/8"W, Cable Tie, 8"Max OD, PK100
Mfr # AS6259
Zoro # G308230403
product price: $774.99
/pk 100, $7.75/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 350 lbf
- Standards DNV Approved, UL Listed
- Features Thi, Dimple Lock with a Smooth ID and a Low Profile, Resistance to Mild Atmosphere, Fresh Water and the Sun's UU Rays
- Reusable Clamp No
- Band Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # AS6259
- Zoro # G308230403
- UPC # 662682001128
- Country of Origin United States
- Category Cable Ties
Dimensions
Band Width | 3/8 in |
Band Length | 30.5 in |
For Maximum Outside Diameter | 8 in |
Clamp Maximum Inside Diameter | 30 1/2 in |
Details
Item | Band Ties |
Tensile Strength | 350 lbf |
Standards | DNV Approved, UL Listed |
Features | Thi, Dimple Lock with a Smooth ID and a Low Profile, Resistance to Mild Atmosphere, Fresh Water and the Sun's UU Rays |
Reusable Clamp | No |
For Use On | Cables, CV Boots, Filter Bags, Hoses, ID Tags |
Band Material | Stainless Steel |
Compatible Install Tool | TL3800 Hand Tool |
Resistance Properties | Fresh Water Resistant, UV Resistant |
Band Wrapping | Single Wrapped |
Band Material Grade | 304 |
Series | Tie-Lok |
Buckle Material | Stainless Steel |
Band Clamp Type | Cable Tie |
Band Thickness | 0.02 in |
Clamp Type | Band Clamp |
Buckle Material Grade | 304 |
For Environment | Automotive to Cable Bundle Industries |
Description
Band Ties, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 3/8 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 in, Resistance Properties Fresh Water Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 350 lbf, Clamp Maximum Inside Diameter 30 1/2 in, Clamp Type Band Clamp, For Use On Cables, CV Boots, Filter Bags, Hoses, ID Tags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- Band-It Cable Ties