Shop All Cable Ties
Band-It
Band Ties, 3/8"W, Cable Tie, 6"Max OD, PK100
Mfr # AS6249
Zoro # G008231915
product price: $436.99
/pk 100, $4.37/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 350 lbf
- Standards DNV Approved, UL Listed
- Features Thi, Dimple Lock with a Smooth ID and a Low Profile, Resistance to Mild Atmosphere, Fresh Water and the Sun's UU Rays
- Band Width 3/8 in
- For Use On Cables, CV Boots, Filter Bags, Hoses, ID Tags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # AS6249
- Zoro # G008231915
- UPC # 662682001111
- Country of Origin United States
- Category Cable Ties
Dimensions
Band Width | 3/8 in |
Band Length | 22.5 in |
Clamp Maximum Inside Diameter | 24 in |
For Maximum Outside Diameter | 6 in |
Details
Item | Band Ties |
Tensile Strength | 350 lbf |
Standards | DNV Approved, UL Listed |
Features | Thi, Dimple Lock with a Smooth ID and a Low Profile, Resistance to Mild Atmosphere, Fresh Water and the Sun's UU Rays |
For Use On | Cables, CV Boots, Filter Bags, Hoses, ID Tags |
Reusable Clamp | No |
Clamp Type | Band Clamp |
Resistance Properties | Fresh Water Resistant, UV Resistant |
Band Material Grade | 304 |
Buckle Material | Stainless Steel |
Buckle Material Grade | 304 |
Band Wrapping | Single Wrapped |
Band Clamp Type | Cable Tie |
Band Thickness | 0.02 in |
Compatible Install Tool | TL3800 Hand Tool |
For Environment | Automotive to Cable Bundle Industries |
Band Material | Stainless Steel |
Series | Tie-Lok |
Description
Band Ties, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 3/8 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 in, Resistance Properties Fresh Water Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 350 lbf, Clamp Maximum Inside Diameter 24 in, Clamp Type Band Clamp, For Use On Cables, CV Boots, Filter Bags, Hoses, ID Tags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- Band-It Cable Ties