Shop All Band Clamps
Band-It
Band Clamps, PK33
Mfr # UL2036
Zoro # G208229699
product price: $169.99
/pk 33, $5.15/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Standards IATF 16949
- Banding Material 201 Stainless Steel
- Band Clamp Type Slotted-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # UL2036
- Zoro # G208229699
- UPC # 662682005836
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/4 in |
Clamping Diameter | 4 in |
For Maximum Outside Diameter | 4 in |
Band Length | 36 in |
Details
Item | Band Clamps |
Type | Band Clamp |
Band Material | Stainless Steel |
Standards | IATF 16949 |
Banding Material | 201 Stainless Steel |
Band Clamp Type | Slotted-Lock |
Band Wrapping | Double Wrapped |
Closure Material | 201 Stainless Steel |
Band Thickness | 0.03 in |
Clamp Type | Band Clamp |
Compatible Install Tool | UL4000D |
Band Material Grade | 201 |
Buckle Material Grade | 201 |
Buckle Material | Stainless Steel |
Description
Band Clamps, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 in, Clamp Type Band Clamp, Package Quantity 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SH3-63)
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-75-11)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- BAND-IT Valuclips, 200/300 Ss, 3/4, PK100 (C15699)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- DIXON RollOver Smooth ID Band Clamp, 2-3/4" ID (JS210)
- Band-It Band Clamps