Shop All Band Clamps
Band-It
Band Clamps, PK25
Mfr # UL2048
Zoro # G208229675
product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Standards IATF 16949
- Banding Material 201 Stainless Steel
- Band Clamp Type Slotted-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # UL2048
- Zoro # G208229675
- UPC # 662682005850
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/4 in |
For Maximum Outside Diameter | 6 in |
Band Length | 4 ft |
Clamping Diameter | 6 in |
Details
Item | Band Clamps |
Type | Band Clamp |
Band Material | Stainless Steel |
Standards | IATF 16949 |
Banding Material | 201 Stainless Steel |
Band Clamp Type | Slotted-Lock |
Buckle Material Grade | 201 |
Band Material Grade | 201 |
Band Thickness | 0.03 in |
Compatible Install Tool | 49EX15, UL4000D |
Buckle Material | Stainless Steel |
Closure Material | 201 Stainless Steel |
Clamp Type | Band Clamp |
Band Wrapping | Double Wrapped |
Description
Band Clamps, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 in, Clamp Type Band Clamp, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- FLEXZILLA Pro Air Hose Reusable Fitting, 3/8" Barb (RP900375)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP28S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT Band Clamp, SS, Min.Dia. 3In., PK6 (GRU2120)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- SELKIRK Band Locking8"8T-Lb (208450)
- Band-It Hose Fittings