Shop All Hose Crimpers
Band-It
Band Clamp Tool, 3/16 - 3/4 In Cap
Mfr # C00369
Zoro # G2805801
original price:
$275.09
14% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/16 to 3/4 in
- Length (In.) 17 1/8 in
- Width (In.) 8 in
- Height (In.) 3 7/8 in
- For Use With 2LMP1 to 2LNP4, 2LNK2 to 2LNL9, 2LNN1 to 2LNN9, 2LNR1 to 2LNR9, 2LNT1 to 2LNT6, 2LNT8 to 2LNU4, 2LNU7 to 2LNV5, 2LNW1, 2LNW2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # C00369
- Zoro # G2805801
- Country of Origin Taiwan, Province of China
- Category Hose Crimpers
Dimensions
Length (In.) | 17 1/8 in |
Width (In.) | 8 in |
Height (In.) | 3 7/8 in |
Tool Height | 3 7/8 in |
Tool Length | 17 1/8 in |
Min. Strapping Width | 0.1875 in |
Maximum Strapping Width | 0.75 in |
Tool Width | 8 in |
Max. Strapping Width | 0.75 in |
Minimum Strapping Width | 0.1875 in |
Details
Item | Band Clamp Tool |
Capacity | 3/16 to 3/4 in |
For Use With | 2LMP1 to 2LNP4, 2LNK2 to 2LNL9, 2LNN1 to 2LNN9, 2LNR1 to 2LNR9, 2LNT1 to 2LNT6, 2LNT8 to 2LNU4, 2LNU7 to 2LNV5, 2LNW1, 2LNW2 |
Characteristics | Applies Tension, Cuts Tail |
Includes | Built-In Cutter |
Features | Applies Tension, Cuts Tail |
Fit Strap Tensile | 0.03 in |
Tool Type | Tensioner and Cutter Tool |
Power Source | Manual |
Minimum Band Thickness | 0.015 in |
Includes Band Cutter | Yes |
Compatible Band Material | Stainless Steel |
Tool Tension Capacity | For applications requiring extra strength - Tensions over 3,300 pounds of force |
Head Rotation | 0 Degrees |
Description
This Band-It GRC003 Band Clamp Tool is a fast and easy way to cut the end of a hose off. The tool features an adjustable band clamp that cuts tail ends quickly and easily. It has a 17 1/8 in. length, 3 7/8 in. height, and 8 in. width for ample coverage. This package contains one tool. The Band-It GRC003 Band Clamp Tool is an efficient solution for any job involving hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- GEARWRENCH 3 Piece Rear Axle Bearing Puller Set (41710)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- BAND-IT Center Punch Tool, 3/8, 5/8 In Cap (S03869)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- BAND-IT Cable Tie Tool, For 3/8 In Wide Ties (TL3800)
- BAND-IT Kit Cutter Blade Back (J93099)
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 (C08569)
- BAND-IT Band Clamp Tool, 3/4 - 1 1/4 In Cap (G40269)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C07569)
- Band-It Hose Crimpers