Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia.9/16In., PK24
Mfr # GRS201
Zoro # G1739184
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 13/16 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRS201
- Zoro # G1739184
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 13/16 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 9/16 in |
Max. Clamp Dia. (In.) | 13/16 in |
Clamp Minimum Inside Diameter | 9/16 in |
Band Width | 3/8 in |
Band Length | 7 in |
Clamping Diameter | 9/16 in |
For Maximum Outside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 13/16 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-12-50-P-A-GF (DFM-12-50-P-A-GF)
- GATES MegaCrimp Couplings (8G-8MP)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 x 1-7/16-KW (1610 x 1-7/16-KW)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- DIXON RollOver Smooth ID Band Clamp, 2-3/4" ID (JS210)
- Band-It Band Clamps