Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia.9/16In., PK10
Mfr # GRP311S
Zoro # G2182467
original price:
$23.15
10% off
new price: $20.79
/pk 10, $2.08/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 1 3/8 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP311S
- Zoro # G2182467
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 3/8 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 9/16 in |
Max. Clamp Dia. (In.) | 1 3/8 in |
Clamp Maximum Inside Diameter | 1 3/8 in |
Clamp Minimum Inside Diameter | 9/16 in |
Band Width | 3/8 in |
For Maximum Outside Diameter | 1 1/8 in |
For Minimum Outside Diameter | 9/16 in |
Band Length | 17 in |
Clamping Diameter | 9/16 in - 1 1/8 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD (3V1402)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (1610X1-3/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 1/8)
- MILTON INDUSTRIES 1/8" Fem. Plug M-Style (729)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- Band-It Hose Fittings