Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia.9/16In., PK10
Mfr # GRP03S
Zoro # G0996651
original price:
$19.69
5% off
new price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 13/16 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP03S
- Zoro # G0996651
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 13/16 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 9/16 in |
Max. Clamp Dia. (In.) | 13/16 in |
Band Width | 3/8 in |
Band Length | 5 in |
Clamping Diameter | 9/16 in |
Clamp Minimum Inside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 13/16 in |
For Maximum Outside Diameter | 9/16 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp, For Use On 1/4 ft to 3/8 ft Tie, Tie-Lok Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4MV)
- FAG BEARINGS FAG 6310 2RS C3, Deep Groove Ball Bear, SRow 90140Mm (6310 2RS C3)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3159)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- Band-It Band Clamps