Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP12S
Zoro # G1938221
product price: $33.29
/pk 10, $3.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 3 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP12S
- Zoro # G1938221
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 3 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 3 in |
For Maximum Outside Diameter | 2 3/4 in |
Clamping Diameter | 3/4 in - 2 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 3 in |
Band Length | 5 in |
Band Width | 5/8 in |
For Minimum Outside Diameter | 3/4 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- D&D Timing Belt, LK, 0.5 x 35.6in PL, T95 (356LK050)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS309)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4069)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP069)
- Band-It Band Clamps