Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP09S
Zoro # G2482925
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 2 1/4 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP09S
- Zoro # G2482925
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 1/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 2 1/4 in |
Band Length | 5 in |
Band Width | 5/8 in |
Clamping Diameter | 3/4 in - 2 in |
For Minimum Outside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Maximum Outside Diameter | 2 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 1 x 39in PL, T78 (390H100)
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0493S)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2149)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS208)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3159)
- BAND-IT Hose Clamps, PK10 (GRM211)
- Band-It Band Clamps