Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP08S
Zoro # G1256385
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 2 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP08S
- Zoro # G1256385
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 2 in |
For Minimum Outside Diameter | 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Band Length | 5 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamping Diameter | 3/4 in - 1 3/4 in |
Clamp Maximum Inside Diameter | 2 in |
Band Width | 5/8 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 (2X571)
- SUPCO MultiPlus Dual Brand V Belt, A69 (A69)
- SNAP-TITE Dust Cap, EA & E Series 1/2 In. Nipples (PDC-8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FKS8H, Pressure Line, 10 micron (ZX-HC9100FKS8H)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP311)
- BAND-IT Hose Clamps, PK10 (GRM211)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- Band-It Band Clamps