Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP07S
Zoro # G0295066
product price: $28.15
/pk 10, $2.82/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 1 3/4 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP07S
- Zoro # G0295066
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 3/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 3/4 in |
Band Length | 5 in |
Clamping Diameter | 3/4 in - 1 1/2 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 1 1/2 in |
For Minimum Outside Diameter | 3/4 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3179)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP28S)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- Band-It Hose Fittings