Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP04S
Zoro # G2783252
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 1 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP04S
- Zoro # G2783252
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 in |
Clamping Diameter | 3/4 in |
For Maximum Outside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 1 in |
Clamp Minimum Inside Diameter | 3/4 in |
Band Width | 5/8 in |
Band Length | 5 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, For Use On 1/4 ft to 3/8 ft Tie, Tie-Lok Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T11O5302)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- Band-It Band Clamps