Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK8
Mfr # GRUL228
Zoro # G0829227
product price: $115.99
/pk 8, $14.50/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 9 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRUL228
- Zoro # G0829227
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 9 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 9 in |
Clamp Maximum Inside Diameter | 9 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Band Width | 3/4 in |
For Maximum Outside Diameter | 8 3/4 in |
For Minimum Outside Diameter | 2 3/4 in |
Band Length | 9 in |
Clamping Diameter | 2 3/4 in - 8 3/4 in |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 9 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Live Floor Hydraulic Pump With 2-1/2 Inch Diameter Gear (H5134251)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2149)
- Band-It Band Clamps