Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK24
Mfr # GRS212
Zoro # G1151297
original price:
$119.99
10% off
new price: $107.99
/pk 24, $4.50/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 3 1/2 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS212
- Zoro # G1151297
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 3 1/2 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 3 1/2 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 3 1/4 in |
For Maximum Outside Diameter | 3 1/4 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
For Minimum Outside Diameter | 1 3/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 1/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Double Rear Clevis, 63mm Bore (D5063)
- LINCOLN Hose Extension, PowerLuber (1230)
- CAMOZZI Coupling NPTF Female-NPTF Female, 1/4" NPT (2543 04-04)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP32S)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- Band-It Hose Fittings