Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK16
Mfr # GRS215
Zoro # G2692724
original price:
$160.85
16% off
new price: $133.99
/pk 16, $8.37/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 5 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS215
- Zoro # G2692724
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 5 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 5 in |
For Maximum Outside Diameter | 4 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 4 3/4 in |
Band Width | 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 5 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 5 Gal. (81854)
- D&D 1800mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1800)
- MAJOR Major: HIT-45TG5 - 3/8" Template Guide For Porter Cable - Dewalt - New Model Craftsman Routers (MJR-HIT-45TG5)
- SMC Tube Cap, 8mm, Tube (KQ2C08-00A)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2469)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2179)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- Band-It Band Clamps