Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK12
Mfr # GRUL218
Zoro # G2569472
product price: $90.99
/pk 12, $7.58/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 7 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRUL218
- Zoro # G2569472
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 7 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 7 in |
For Minimum Outside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 6 3/4 in |
Clamping Diameter | 2 3/4 in - 6 3/4 in |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 7 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Band Length | 31 in |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 453182 (453182)
- D&D 56" Outside Length, 3/8" Top Width, 1 Ribs (3V560)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP311)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK16 (GRS314)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- Band-It Hose Fittings