Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK12
Mfr # GRUL213
Zoro # G1083223
product price: $66.39
/pk 12, $5.53/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 4 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRUL213
- Zoro # G1083223
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 4 in |
For Minimum Outside Diameter | 2 3/4 in |
Clamp Maximum Inside Diameter | 4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Band Width | 3/4 in |
Clamping Diameter | 2 3/4 in - 3 3/4 in |
For Maximum Outside Diameter | 3 3/4 in |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- NTN Actuator, 24VDC, Rated Load 112 lb (ND3L-24-20-250-IP65-A357)
- SUPCO MultiPlus Dual Brand V Belt, B43 (B43)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS208)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- Band-It Hose Fittings