Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-1/4 In., PK24
Mfr # GRS209
Zoro # G3429115
product price: $95.99
/pk 24, $4.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 2 1/2 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS209
- Zoro # G3429115
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 1 1/4 in |
Max. Clamp Dia. (In.) | 2 1/2 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
For Minimum Outside Diameter | 1 1/4 in |
Band Length | 11.5 in |
Band Width | 5/8 in |
Clamping Diameter | 1 1/4 in - 2 1/4 in |
For Maximum Outside Diameter | 2 1/4 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Post Driver Accessories, 1-3/4 " OD (300957)
- MBL V Belt 3/8" X 27" (3L270A)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- BAND-IT 4 Inchx5-8 Inch 201Ss Center Punch Clamp (080-CP16S9)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3369)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- Band-It Band Clamps