Shop All Band Clamps
Band-It
Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP089
Zoro # G1330402
product price: $18.45
/pk 10, $1.85/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 2 in
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP089
- Zoro # G1330402
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 2 in |
For Minimum Outside Diameter | 3/4 in |
Band Length | 5 in |
Clamping Diameter | 3/4 in - 1 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 2 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- TOMPKINS Hydraulic Fitting-Steel06MJ HEX HEAD PLUG (2408-06)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Steel (MSP-12-F)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- Band-It Band Clamps