Shop All Band Clamps
Band-It
Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP069
Zoro # G1109981
product price: $20.29
/pk 10, $2.03/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 1 1/2 in
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP069
- Zoro # G1109981
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 1/2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 1/2 in |
Band Width | 5/8 in |
Clamping Diameter | 3/4 in - 1 1/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Minimum Outside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/4 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Service kit, For 5Z349 (SK405DCMAJ)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D744)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2039)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- Band-It Band Clamps