Shop All Band Clamps
Band-It
Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP059
Zoro # G0776246
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 1 1/4 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRP059
- Zoro # G0776246
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 1/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 1/4 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
For Maximum Outside Diameter | 1 1/4 in |
For Minimum Outside Diameter | 3/4 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamping Diameter | 3/4 in - 1 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFL1)
- WORLDWIDE ELECTRIC Worldwide HdRS206-5/1-R Cast Iron Right Angle Worm Gear Reducer 5:1 Ratio (HdRS206-5/1-R)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (RL1304A)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/4" Od 1" Length (153135)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2469)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP049)
- ABB GROUND 6IN OTHER CLAMP (3906)
- Band-It Band Clamps