Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia.9/16In., PK24
Mfr # GRS302
Zoro # G0911967
product price: $46.99
/pk 24, $1.96/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 1 3/8 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS302
- Zoro # G0911967
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 3/8 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 9/16 in |
Max. Clamp Dia. (In.) | 1 3/8 in |
Clamping Diameter | 9/16 in - 1 1/8 in |
For Minimum Outside Diameter | 9/16 in |
Clamp Minimum Inside Diameter | 9/16 in |
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 1 3/8 in |
For Maximum Outside Diameter | 1 1/8 in |
Band Length | 14.5 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913ZZ (6913ZZ)
- MI-T-M Pump Bushing (9-0017)
- CAMOZZI Male Connector Sprint, 6/4 X M5 (1511 6/4-M5)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Band Clamp, SS, Min.Dia. 3 In., PK10 (GRU2068)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- Band-It Band Clamps