Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia.9/16In., PK10
Mfr # GRP311
Zoro # G3400564
product price: $20.29
/pk 10, $2.03/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 1 3/8 in
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP311
- Zoro # G3400564
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 3/8 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 9/16 in |
Max. Clamp Dia. (In.) | 1 3/8 in |
For Minimum Outside Diameter | 9/16 in |
Clamp Minimum Inside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 1 3/8 in |
For Maximum Outside Diameter | 1 1/8 in |
Band Length | 14 in |
Band Width | 3/8 in |
Clamping Diameter | 9/16 in - 1 1/8 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 278.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z818)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #306PP (306PP)
- CAMOZZI Adapter NPTF Female-BSPp Male, 1/4" BSP X 1/4" NPT (2521 1/4-04)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL211)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP32S)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- APACHE Apache JS3059 1-1/2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029024)
- Band-It Hose Fittings