Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24
Mfr # GRS312
Zoro # G1097451
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 3 1/2 in
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRS312
- Zoro # G1097451
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 3 1/2 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 3 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 3 1/4 in |
For Maximum Outside Diameter | 3 1/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 1/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- CLESCO PBCM-BE-175 Pillow Block Bearing (PBCM-BE-175)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 (GRS214)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL213)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2169)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- Band-It Band Clamps