Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24
Mfr # GRS310
Zoro # G2874636
product price: $62.59
/pk 24, $2.61/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 2 3/4 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS310
- Zoro # G2874636
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 3/4 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 2 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 2 1/2 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 2 1/2 in |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Re-Hi888033 Piston Driver Assembly For Hitachi Nv90Ag, 1-Pk (RE-HI888033)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x5/8)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- BAND-IT Hose Clamps, PK10 (GRM211)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2169)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- Band-It Hose Fittings