Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16
Mfr # GRS316
Zoro # G0884895
product price: $63.15
/pk 16, $3.95/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 6 in
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS316
- Zoro # G0884895
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 6 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 6 in |
For Maximum Outside Diameter | 5 3/4 in |
Clamping Diameter | 1 3/4 in - 5 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 6 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- A.O. SMITH Century FE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM (FE1076SF)
- WEATHERHEAD Fitting 5/8 Tube 9/16-18In Thread Elbow (C5506X10)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3309)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- Band-It Band Clamps