Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16
Mfr # GRS313
Zoro # G3294995
product price: $47.69
/pk 16, $2.98/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 4 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS313
- Zoro # G3294995
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 4 in |
Clamp Maximum Inside Diameter | 4 in |
For Maximum Outside Diameter | 3 3/4 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 3 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Seal (52166)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- POWERDRIVE 5/8" Sheave 6.25" OD (AK64-5/8)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS307)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- Band-It Band Clamps