Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24
Mfr # GRS309
Zoro # G1746595
product price: $54.99
/pk 24, $2.29/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 2 1/2 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS309
- Zoro # G1746595
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 1 1/4 in |
Max. Clamp Dia. (In.) | 2 1/2 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
For Maximum Outside Diameter | 2 1/4 in |
Band Width | 5/8 in |
Clamping Diameter | 1 1/4 in - 2 1/4 in |
For Minimum Outside Diameter | 1 1/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- TOMPKINS Hydraulic Fitting-Steel05MOR-04MP (6401-05-04)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP32S)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS206)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- BAND-IT Scruseal (M21099)
- Band-It Hose Fittings