Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24
Mfr # GRS306
Zoro # G1824313
product price: $35.99
/pk 24, $1.50/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 1 3/4 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS306
- Zoro # G1824313
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 3/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 1 1/4 in |
Max. Clamp Dia. (In.) | 1 3/4 in |
For Minimum Outside Diameter | 1 1/4 in |
Clamp Minimum Inside Diameter | 1 1/4 in |
Clamping Diameter | 1 1/4 in - 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
Band Width | 5/8 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6208ZZ C3 AV25, 6200 Series Single Row Deep Groove Ball Bearing (6208ZZ C3 AV25)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS208)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 100 (H910-100K)
- Band-It Band Clamps