Shop All Band Clamps
Band-It
Band Clamp Buckles, 3/4 In, PK25
Mfr # GRG440
Zoro # G4495513
product price: $68.35
/pk 25, $2.73/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Type Band Clamp
- Thickness (In.) 0.044 in
- Width (In.) 3/4 in
- Max. Clamp Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRG440
- Zoro # G4495513
- Country of Origin United States
- Category Band Clamps
Dimensions
Width (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 8 in |
Band Length (In.) | 3/4 in |
For Band Width | 3/4 in |
Details
Material of Construction | Stainless steel |
Item | Band Clamp Buckles |
Type | Band Clamp |
Thickness (In.) | 0.044 in |
For Hose O.D. Min. (In.) | 8 in |
For Use With | Mfr. No. GRG430 |
Material Grade | 201/301 |
Band Fastener Type | Clip-On Buckle with Teeth |
Material | Stainless Steel |
For Band Thickness | 0.044 in |
Clip Material | 201/301 Stainless Steel |
Product | Clip-On Buckle with Teeth |
Compatible Band Manufacturer Part Number | GRG430 |
Description
Band Clamp Buckles, Band Fastener Type Clip-On Buckle with Teeth, Material Stainless Steel, Material Grade 201/301, Compatible Band Manufacturer Part Number GRG430, For Band Thickness 0.044 in, For Band Width 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL Deltrol Solenoid Cartridge Valve 2-Way, Normally Open, 6 Gpm, 3000 PSI (452111)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- VIBCO Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi (V-320)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2149)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- Band-It Hose Fittings